Rectangle Mode Table, Mahogany Top, 29", 96" W, 36" L, 29" (Cafe Height) H, HPL Top, Mahogany

  • Mfr # T3696-B1922-SL-MH-38

  • Zoro # G8298092


product price:  $1,068.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
96"
Length
36"
Height
29" (Cafe Height)
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3696-B1922-SL-MH-38
Zoro #
G8298092
UPC #
819832027327
Country of Origin
United States

Dimensions

Width
96"
Length
36"
Height
29" (Cafe Height)
Diameter
22"
Depth
36"

Details

Item
Mode Table,Mahogany Top,29"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Series
Mode Tables
Color
Mahogany (Table Top), Silver (Base)
Material
HPL (Table Top)
Surface Material
HPL

Description

Mode Table,Mahogany Top,29 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products