Shop KFI
See all product information
Create Account
Round 42 W, 42 L, 29 H, Wood Top, Grey
- Mfr # T42RD-B1922SL-GN-9222CH-NA
- Zoro # G0857549
product price:Â
$
1,098.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42
Length
42
Height
29
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42RD-B1922SL-GN-9222CH-NA
- Zoro #
- G0857549
- UPC #
- 810389025132
- Country of Origin
- United States
- Item
- KFI Round 42" Dia. Pedestal Table with 4 Natural Stacking Bentwood Chairs, Grey Nebula Laminate Top
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Grey
- Finish
- Gray Nebula
- Assembled/Unassembled
- Unassembled
- Type
- Breakroom Table
- Surface Material
- Wood
- Material
- HPL (Table Top); Plywood
- Weight Capacity
- 300 lb. (Chair)
- Includes
- (1) Table; (4) Chairs
- Color
- Gray Nebula (Table Top), Silver (Table Base); Chrome (Chair Frame), Natural (Seat)
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Diameter
- 22"
- Depth
- 21" (Chair)
Description
Breakroom Table And Chair Set,Grey Neb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.