Round KFI 36" Round Breakroom Table with Grey Nebula Top, Round Black Base. Bistro Height, 36 W
Mfr # T36RD-B1922-BK-GYN-38
Zoro # G8298871
product price:Â $415.99
/eaKey Features
Shape
Round
Width
36
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-BK-GYN-38
Zoro #
G8298871
UPC #
810389028423
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
42
Details
Item
KFI 36" Round Breakroom Table with Grey Nebula Top, Round Black Base. Bistro Height
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
Grey Nebula (Table Top), Black (Base)
Description
Bistro Rnd Pedestal Table,Grey Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.