Round KFI 42" Round Breakroom Table with Grey Nebula Top, Round Black Base. Bistro Height, 42 W

  • Mfr # T42RD-B1922-BK-GYN-38

  • Zoro # G8845081


product price:  $477.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
42
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42RD-B1922-BK-GYN-38
Zoro #
G8845081
UPC #
810389028645
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
42
Diameter
42"

Details

Item
KFI 42" Round Breakroom Table with Grey Nebula Top, Round Black Base. Bistro Height
Shape
Round
Tabletop Material
HPL
Tabletop Color
Grey
Frame Material
Steel
Finish
Gray Nebula
Assembled/Unassembled
Assembled
Color
Gray Nebula (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Material
HPL (Table Top)
Surface Material
HPL

Description

Ped Table,Grey Nebula/Black,42 In.Dx42 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.