Round KFI Round 36" Dia. Pedestal Table with 4 Lime KOOL Series Stack Chairs, Natural Laminate Top
- Mfr # T36RD-B1922SL-NA-2300-P14
- Zoro # G0855990
product price:Â
$
987.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T36RD-B1922SL-NA-2300-P14
- Zoro #
- G0855990
- UPC #
- 810389025521
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Diameter
- 36"
- Depth
- 21-1/4" (Chair)
Details
- Item
- KFI Round 36" Dia. Pedestal Table with 4 Lime KOOL Series Stack Chairs, Natural Laminate Top
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Type
- Breakroom Table
- Surface Material
- Laminate
- Color
- Natural (Table Top), Silver (Table Base); Lime Green (Back and Seat)
- Material
- HPL (Table Top); Polypropylene (Back and Seat)
- Includes
- (1) Table; (4) Chairs
- Weight Capacity
- 400 lb. (Chair)
Description
Breakroom Table And Chair Set,Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.