Round KFI Grey Nebula 30in Breakroom Table with Round Silver Base, 42 W, 30 L, 42 H
Mfr # T30RD-B1917SL-38-GYN
Zoro # G7350660
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42
Length
30
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30RD-B1917SL-38-GYN
Zoro #
G7350660
UPC #
-
Country of Origin
United States
Dimensions
Width
42
Length
30
Height
42
Details
Item
KFI Grey Nebula 30in Breakroom Table with Round Silver Base
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Type
Pedestal Table
Color
Gray Nebula (Table Top), Silver (Base)
Series
Mode Tables
Description
Table,Round,Base,Gray Nebula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.