Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Washed Parquet Wood Sideboard with Wood Drawers and Wood Doors
- Mfr # 294568
- Zoro # G123438213
product price:Â
$
325.99
/ea
Key Features
Length
33.8 in
Assembly Required
0
Color
White Washed Parquet
Width
35.8 in
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 294568
- Zoro #
- G123438213
- UPC #
- -
- Country of Origin
- China
- Item
- Cabinets
- Assembly Required
- 0
- Color
- White Washed Parquet
- Finish
- Antique
Dimensions
- Length
- 33.8 in
- Width
- 35.8 in
- Depth
- 15 in
Description
If you require additional space in which to keep your things, and you want to make your rooms prettier at the same time, youre at the right place. Enrich your home with this enchanting and functional sideboard. Its design is a wonderful example of contemporary appeal, and it will certainly be a brilliant decoration. This sideboard is excellently made from MDF and solid wood. Its a heavy-duty piece, certain to serve you well for years. Furthermore, this sideboard has two drawers with lovely black handles and easy-glide rails for smooth opening, and two doors with soft close hinges, behind which are concealed two shelves. It also has an iron frame coated in black, to match the sleek drawer and door handles. Youll have plenty of space for all the little things you wish to hide from plain sight. As for measurements, they are 33.8 for height, 35.8 for width, and 15 for depth This sideboard has a matte finish and charming herringbone parquet patterns on the faces of its drawers and doors. It will make any room look better simply by being there. It requires no assembly. Interior Drawer dimensions- 13.5in x 11in x 5in, Interior Cabinet dimensions- top shelf- 33in x 12.75in x 10.5in, Bottom shelf- 33 x 12.75in x 9in. Weight capacity 100 lbs. Top dimensions: 35.8in in width, 15in deep and the overhang is 1in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.