Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668MBS
- Zoro # G623435149
product price:Â
$
1,223.99
/ea
Key Features
Overall Height
28 in
Ballast Capacity
200 lb
Structural Material
Polyethylene
Tabletop Material
Polyethylene
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668MBS
- Zoro #
- G623435149
- UPC #
- 819085018424
- Country of Origin
- United States
- Ballast Capacity
- 200 lb
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Shape
- Circle
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Tabletop Color
- Midnight Blue
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Frame Color
- Midnight Blue
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Table
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.