Round KFI Round 42" Dia. Pedestal Table with 4 White Stacking Bentwood Chairs, Natural Laminate Top
Mfr # T42RD-B1922SL-NA-9222CH-WH
Zoro # G0857619
original price:Â $1,296.99 , new price: $1,166.99 , 10 percent off
new price:Â $1,166.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42
Length
42
Height
29
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T42RD-B1922SL-NA-9222CH-WH
Zoro #
G0857619
UPC #
810389025200
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
29
Diameter
22"
Depth
21" (Chair)
Details
Item
KFI Round 42" Dia. Pedestal Table with 4 White Stacking Bentwood Chairs, Natural Laminate Top
Shape
Round
Tabletop Material
Wood
Tabletop Color
Natural
Finish
Natural
Assembled/Unassembled
Unassembled
Weight Capacity
300 lb. (Chair)
Color
Natural (Table Top), Silver (Table Base); Chrome (Chair Frame), White (Seat)
Type
Breakroom Table
Surface Material
Wood
Material
HPL (Table Top); Plywood
Includes
(1) Table; (4) Chairs
Description
Breakroom Table And Chair Set,Nat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.