Shop KFI
See all product information
Create Account
Round KFI Urban Loft 30" Round Top Breakroom Table, Natural Finish, Black X Base, Bistro Height
- Mfr # T30RD-B2015BK-38-LFT-NA
- Zoro # G7759637
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
41
Diameter
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30RD-B2015BK-38-LFT-NA
- Zoro #
- G7759637
- UPC #
- -
- Country of Origin
- United States
- Item
- KFI Urban Loft 30" Round Top Breakroom Table, Natural Finish, Black X Base, Bistro Height
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Natural
- Frame Material
- Steel
- Finish
- Natural
- Material
- Wood (Table Top)
- Color
- Natural (Table Top), Black (Base)
- Series
- Urban Loft
- Surface Material
- Wood
Dimensions
- Width
- 30
- Length
- 30
- Height
- 41
- Diameter
- 30"
Description
Urban Loft Table,Vintage Wood Top,Ntrl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.