Prita Bohemian Paper Loom and Natural Mahogany Wood Dining Bench
- Mfr # 249-13885-ZORO
- Zoro # G923547030
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Paper loom(Seat)
Length
15 in
Width
47.5 in
Size
Dining Height
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13885-ZORO
- Zoro #
- G923547030
- UPC #
- 193271435999
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Paper loom(Seat)
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Brown, Natural Brown
- For Use With
- Dining Room
Dimensions
- Length
- 15 in
- Width
- 47.5 in
- Size
- Dining Height
- Height
- 18 in
Description
Capture a poise of exotic artistry in your space with the stunning Prita dining bench. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven seat features a lovely geometric design characteristic of modern style. The Prita dining bench will arrive fully assembled and utilizes tapered legs for excellent stability and support. Imbued with the essence of paradise, the Prita dining bench invigorates any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.