Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Round Urban Loft Table, Barnwood, 42"Dx29"H, 42" W, 29" (Cafe Height) H, Wood Top, Barnwood
Mfr # T42RD-B2025BK-LFT-BN
Zoro # G8491861
original price:Â $683.99 , new price: $640.99 , 6 percent off
new price:Â $640.99
/eaKey Features
Shape
Round
Width
42"
Height
29" (Cafe Height)
Tabletop Material
Wood
Tabletop Color
Barnwood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T42RD-B2025BK-LFT-BN
Zoro #
G8491861
UPC #
819832028959
Country of Origin
United States
Dimensions
Width
42"
Height
29" (Cafe Height)
Details
Item
Urban Loft Table,Barnwood,42"Dx29"H
Shape
Round
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Material
Wood (Table Top)
Color
Barnwood (Table Top), Black (Base)
Series
Urban Loft
Surface Material
Wood
Description
Urban Loft Table,Barnwood,42 In.Dx29 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.