Round Wood Table, Barnwood/Silver, 42"Dx29"H, 42" Dia. (Table Top), 22" Dia. (Base) W, Wood Top
Mfr # T42RD-B1922SL-LFT-BN
Zoro # G8491651
product price:Â $681.99
/eaKey Features
Shape
Round
Width
42" Dia. (Table Top), 22" Dia. (Base)
Height
29" (Cafe Height)
Diameter
42"
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T42RD-B1922SL-LFT-BN
Zoro #
G8491651
UPC #
819832029314
Country of Origin
United States
Dimensions
Width
42" Dia. (Table Top), 22" Dia. (Base)
Height
29" (Cafe Height)
Diameter
42"
Details
Item
Wood Table,Barnwood/Silver,42"Dx29"H
Shape
Round
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Series
Urban Loft
Color
Barnwood (Table Top), Silver (Base)
Material
Wood (Table Top)
Surface Material
Wood
Description
Wood Table,Barnwood/Silver,42 In.Dx29 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.