Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343SDS
- Zoro # G423434830
product price:Â
$
1,314.99
/ea
Key Features
Features
Structural Material
Polyethylene
Accepts Ballast
Ballast Accepted
Frame Color
Sand
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343SDS
- Zoro #
- G423434830
- UPC #
- -
- Country of Origin
- United States
- Features
- Item
- Low Table
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Sand
- Assembly
- Partially Assembled
- Tabletop Color
- Sand
- Product Type
- Table
- Model Name
- Summit Side Table
- Tabletop Material
- Laminate
- Standards
- ISO
Dimensions
- Overall Height
- 18 in
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.