Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670TDGT
- Zoro # G123437193
product price:Â
$
1,336.99
/ea
Key Features
Includes Game Top
Game Top Included
Assembly
Partially Assembled
Frame Color
Tide
Overall Diameter
42 in
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670TDGT
- Zoro #
- G123437193
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- Game Top Included
- Assembly
- Partially Assembled
- Frame Color
- Tide
- Structural Material
- Polyethylene
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Shape
- Circle
- Product Type
- Table
- Tabletop Color
- Tide
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.