Urbn Lft Tble, Wood Top, Blk Base, Esprsso
Mfr # T30RD-B1917BK-38-LFT-ES
Zoro # G7759357
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Material
Wood (Table Top)
Width
30" Dia. (Table Top), 17" Dia. (Base), 3" Dia. (Column)
Height
41" (Bar Height)
Color
Espresso (Table Top), Black (Base)
Series
Urban Loft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30RD-B1917BK-38-LFT-ES
Zoro #
G7759357
UPC #
-
Country of Origin
United States
Dimensions
Width
30" Dia. (Table Top), 17" Dia. (Base), 3" Dia. (Column)
Height
41" (Bar Height)
Details
Material
Wood (Table Top)
Item
Urbn Lft Tble,Wood Top,Black Base,Esprsso
Color
Espresso (Table Top), Black (Base)
Series
Urban Loft
Shape
Round
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Description
Urbn Lft Tble,Wood Top,Black Base,Esprsso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.