Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Black Faux Leather and Steel Counter Height Bar Chairs, 2PK
Mfr # 555731
Zoro # G822810921
product price:Â
$
414.99
/pk of 2, $207.50/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Shape
Rectangle
Seat Color
Black
Length
19.7 in
Width
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555731
- Zoro #
- G822810921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19.7 in
- Width
- 18.9 in
- Height
- 35 in
Details
- Finish
- Powder Coated
- Item
- Bar Chairs
- Shape
- Rectangle
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Seat Material
- Steel
- Capacity
- 330 lb
- Seat Style
- Bucket
- Bar Chair Type
- Counter Height
- Number of Stools Included
- 2
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch black faux leather and steel counter height bar chairs. A sleek black monotone color gives this steel and upholstered stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. 35.00-inch h x 18.90-inch w x 19.70-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov