Shop KH INDUSTRIES
See all product information
Create Account
Cord Reel, NEMA 5-15P, 12 AWG, White Reel Color, 25 ft Length
- Mfr # RTAN3LW-WTT515-J12F
- Zoro # G7579168
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
25 ft
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
12 AWG
Reel Color
White
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAN3LW-WTT515-J12F
- Zoro #
- G7579168
- UPC #
- -
- Country of Origin
- United States
- Item
- Cord Reel
- Retractable Cord Ending Configuration
- NEMA 5-15P
- Reel Color
- White
- Cord Color
- Black
- Max. Amps
- 15 A
- Volts
- 125 VAC
- Operation
- Lift/Drag (ratchet lock)
- Conductor
- 3
- Payout End
- Black Triple Tap
- Standard
- NEMA 2
Dimensions
- Retractable Cord Length
- 25 ft
- Wire Size
- 12 AWG
Description
RTA Reel,25 Feet of 12/3,Black SJOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.