Industrial Cord Reel, 20 A, White, 35 ft
- Mfr # RTBB3LW-1DD520-P12H
- Zoro # G323357352
product price:Â
$
1,406.99
/ea
Free Shipping & Returns
Key Features
Includes GFCI
No GFCI
Plug Style
Straight
NEMA Enclosure Rating
2
Slip Ring Rating
30A @ 600V
Number of Outlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTBB3LW-1DD520-P12H
- Zoro #
- G323357352
- UPC #
- -
- Country of Origin
- United States
- Includes GFCI
- No GFCI
- Plug Style
- Straight
- NEMA Enclosure Rating
- 2
- Slip Ring Rating
- 30A @ 600V
- Number of Outlets
- 2
- Tension Method
- Constant Tension or Ratchet Lock
- UL Enclosure Rating
- Type 2
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Number of Conductors
- 3
- Includes
- Adjustable Ball Stop
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Cord Color
- White
- Reel Capacity
- 35 ft of 12/3
- Cord Included
- Yes
- Reel Material
- Steel
- Item
- Industrial Cord Reel
- Maximum Current
- 20 A
- Voltage
- 125V AC
Dimensions
- Overall Depth
- 7 3/4 in
- Overall Width
- 12 in
- Overall Height
- 13 13/16 in
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 35 ft
- Wire Size
- 12 AWG
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color White, Trade Designation SJOW, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.