Cord Reel, NEMA 5-15P, 16 AWG, White Reel Color, 50 ft Length

  • Mfr # RTAN3LW-WC515-B16K

  • Zoro # G7578982


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
16 AWG
Reel Color
White
Cord Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTAN3LW-WC515-B16K
Zoro #
G7578982
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15P
Reel Color
White
Cord Color
Black
Max. Amps
10A
Operation
Lift/Drag (ratchet lock)
Volts
125 VAC
Standard
NEMA 2
Conductor
3
Payout End
Single Outlet

Description

RTA Reel,50 Feet of 16/3,Black SOOW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products