Shop KH INDUSTRIES
See all product information
Cord Reel, NEMA 5-20P, 12 AWG, White Reel Color, 50 ft Length, 1 Outlets
Mfr # RTAG3LW-WC520-J12K
Zoro # G7578702
product price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20P
Wire Size
12 AWG
Reel Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RTAG3LW-WC520-J12K
Zoro #
G7578702
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20P
Reel Color
White
Cord Color
Black
Max. Amps
20A
Usage Location
Indoor
Standard
NEMA 2
Conductor
3
Series
RTA
Volts
125 VAC
Operation
Lift/Drag (ratchet lock)
Payout End
GFCI w/Single Outlet
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.