Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 10 A, White, 25 ft
- Mfr # RTAN3LW-WC515-B16F
- Zoro # G223573272
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Reel Mounting
Bench, Ceiling, Wall
Plug Style
Straight
NEMA Enclosure Rating
2
Reel Material
Steel
Reel Capacity
25 ft of 16/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAN3LW-WC515-B16F
- Zoro #
- G223573272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 16 AWG
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 25 ft
Details
- Reel Mounting
- Bench, Ceiling, Wall
- Plug Style
- Straight
- NEMA Enclosure Rating
- 2
- Item
- Industrial Cord Reel
- Reel Material
- Steel
- Reel Capacity
- 25 ft of 16/3
- Number of Outlets
- 3
- Standards
- cULus
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Maximum Current
- 10 A
- UL Enclosure Rating
- Type 1
- Retractable Cord Ending NEMA Configuration
- 5-15R
- Voltage
- 120V AC
- Cord Included
- Yes
- Includes
- Adjustable Ball Stop
- Cord Color
- Black
- Includes GFCI
- No GFCI
- Slip Ring Rating
- 125V
- Number of Conductors
- 3
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 16 AWG, Cord Color Black, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.