Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 10 A, White, 25 ft
Mfr # RTAN3LW-WCL515-B16F
Zoro # G523573293
product price:Â
$
622.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Conductors
3
Plug Style
Straight
Temperature Rating
60 Degrees F to 90 Degrees F
Reel Material
Steel
Feeder Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAN3LW-WCL515-B16F
- Zoro #
- G523573293
- UPC #
- -
- Country of Origin
- United States
- Number of Conductors
- 3
- Plug Style
- Straight
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Reel Material
- Steel
- Includes GFCI
- No GFCI
- Cord Color
- Black
- Standards
- cULus
- Item
- Industrial Cord Reel
- NEMA Enclosure Rating
- 2
- Slip Ring Rating
- 125V
- Includes
- Adjustable Ball Stop
- Reel Capacity
- 25 ft of 16/3
- UL Enclosure Rating
- Type 1
- Reel Mounting
- Bench, Ceiling, Wall
- Maximum Current
- 10 A
- Retractable Cord Ending NEMA Configuration
- L5-15R
- Cord Included
- Yes
- Voltage
- 125V AC
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 16 AWG, Cord Color Black, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor