Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 10 A, White, 25 ft
- Mfr # RTAN3LW-WDD515-B16F
- Zoro # G123355633
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Ball Stop
Standards
cULus
Retractable Cord Ending NEMA Configuration
5-15R
Number of Outlets
2
Reel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAN3LW-WDD515-B16F
- Zoro #
- G123355633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 25 ft
- Wire Size
- 16 AWG
Details
- Includes
- Adjustable Ball Stop
- Standards
- cULus
- Retractable Cord Ending NEMA Configuration
- 5-15R
- Number of Outlets
- 2
- Reel Material
- Steel
- Cord Color
- Black
- Reel Mounting
- Bench, Ceiling, Wall
- Maximum Current
- 10 A
- UL Enclosure Rating
- Type 1
- Reel Capacity
- 25 ft of 16/3
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Slip Ring Rating
- 125V
- Voltage
- 120V AC
- Item
- Industrial Cord Reel
- Cord Included
- Yes
- Number of Conductors
- 3
- NEMA Enclosure Rating
- 2
- Plug Style
- Straight
- Includes GFCI
- No GFCI
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 16 AWG, Cord Color Black, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.