Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 15 A, White, 25 ft
Mfr # RTAG3LW-WTT515-J12F
Zoro # G823573290
product price:Â
$
721.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
UL Enclosure Rating
Type 1
Includes GFCI
GFCI Included
Number of Outlets
3
Reel Material
Steel
Cord Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAG3LW-WTT515-J12F
- Zoro #
- G823573290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Retractable Cord Length
- 25 ft
Details
- UL Enclosure Rating
- Type 1
- Includes GFCI
- GFCI Included
- Number of Outlets
- 3
- Reel Material
- Steel
- Item
- Industrial Cord Reel
- Cord Included
- Yes
- NEMA Enclosure Rating
- 2
- Includes
- Adjustable Ball Stop
- Standards
- cULus
- Reel Mounting
- Bench, Ceiling, Wall
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Voltage
- 125V AC
- Maximum Current
- 15 A
- Plug Style
- Straight
- Number of Conductors
- 3
- Slip Ring Rating
- 125V
- Retractable Cord Ending NEMA Configuration
- 5-15R
- Cord Color
- Black
- Reel Capacity
- 25 ft of 12/3
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.