Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 15 A, Yellow, 50 ft
- Mfr # RTBA3L-WW-J14K
- Zoro # G023573281
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Temperature Rating
-22 Degrees F to 194 Degrees F
Reel Material
Steel
Voltage
300V AC
Feeder Cord Length
6 ft
Retractable Cord Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTBA3L-WW-J14K
- Zoro #
- G023573281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 50 ft
- Overall Depth
- 7 3/4 in
- Overall Width
- 12 in
- Overall Height
- 13 13/16 in
- Wire Size
- 14 AWG
Details
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Reel Material
- Steel
- Voltage
- 300V AC
- Maximum Current
- 15 A
- Includes
- Adjustable Ball Stop
- Tension Method
- Constant Tension or Ratchet Lock
- NEMA Enclosure Rating
- 2
- Item
- Industrial Cord Reel
- Cord Included
- Yes
- Feeder Cord Ending NEMA Configuration
- Bare Wire
- Number of Conductors
- 3
- Reel Capacity
- 50 ft of 14/3
- Number of Outlets
- 2
- Plug Style
- No Plug
- UL Enclosure Rating
- Type 2
- Cord Color
- Black
- Includes GFCI
- No GFCI
- Retractable Cord Ending NEMA Configuration
- Bare Wire
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 300V AC, Retractable Cord Length 50 ft, Reel Color Yellow, Wire Size 14 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.