Shop REELWORKS
See all product information
Create Account
cabel reel with 12AWGX3C, SJT 65ft yellow cord line, S3 Triple outlet
- Mfr # CR625201S3A
- Zoro # G323573226
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Red
Overall Width
17 in
Overall Height
8.8 in
Housing Material
Plastic, Rubber
Overall Length
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR625201S3A
- Zoro #
- G323573226
- UPC #
- -
- Country of Origin
- China
- Reel Color
- Red
- Item
- Cord Reel
- Housing Material
- Plastic, Rubber
Dimensions
- Overall Width
- 17 in
- Overall Height
- 8.8 in
- Overall Length
- 17-1/2 in
Description
Constructed with durable impact-resistant Polypropylene, our retractable extension cord reel offers a ratcheting mechanism that automatically locks at your desired length. Its attached swivel bracket can be easily mounted on a wall or ceiling for 135-degree rotation. This commercial-grade reel is equipped with a 12AWG x 65' FT power cord that ends in a 3C/SJT Triple Tap (S3) Connector. Made with premium SJTOW material, the 3 core wire grounded cable has a rating of 15A 125VAC 1875W 60Hz and features a 3-prong plug NEMA 5-15R / NEMA 5-15P, adjustable cable stopper, and 2 non-snag rollers. Our extension cords are built to last, utilizing a double adjustment ratcheting system and resistant to acids, alkalies, water/oil, sunlight (UV), ozone, and kinking. Always operate according to directions outlined in the user manual, and always wear the appropriate hand and eye protection. SPECIFICATIONS Package Dimensions 17 x 17 x 9 (L x W x H Inches) What's in the Box Cord Reel, Mounting Hardware, Manual Item Weight 20 Lbs (Pounds) Power 120V AC / 15A / 1875W / 60Hz Cord Gauge/Length 12AWG / 65Ft. Works with Alexa No Retractable Yes. SKU/Model # CR625201S3A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.