Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 20 A, White, 25 ft
Mfr # RTAG3LW-WCL520-J12F
Zoro # G523573279
product price:Â
$
858.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Slip Ring Rating
125V
Number of Conductors
3
Includes
Adjustable Ball Stop
Retractable Cord Ending NEMA Configuration
L5-20R
Reel Mounting
Bench, Ceiling, Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAG3LW-WCL520-J12F
- Zoro #
- G523573279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 12 AWG
- Retractable Cord Length
- 25 ft
- Feeder Cord Length
- 6 ft
Details
- Slip Ring Rating
- 125V
- Number of Conductors
- 3
- Includes
- Adjustable Ball Stop
- Retractable Cord Ending NEMA Configuration
- L5-20R
- Reel Mounting
- Bench, Ceiling, Wall
- Includes GFCI
- GFCI Included
- Reel Material
- Steel
- Reel Capacity
- 25 ft of 12/3
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- NEMA Enclosure Rating
- 2
- Item
- Industrial Cord Reel
- Plug Style
- Straight
- Voltage
- 125V AC
- Cord Included
- Yes
- Maximum Current
- 20 A
- Standards
- cULus
- UL Enclosure Rating
- Type 1
- Cord Color
- Black
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.