Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-1560L

  • Zoro # G304841719


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Material
Carbon Steel
Overall Length
38.9 mm
Finish
Black Oxide
Tooth Form
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-1560L
Zoro #
G304841719
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38.9 mm
Hub Diameter
30 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm
Bore Diameter
12 mm
Outside Diameter
44.16 mm
Pitch Diameter
37.5 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Finish
Black Oxide
Tooth Form
Spiral
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Ratio
4
Gear Shape
B3
Hub Projection
18.1 mm
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
Tooth Direction
Left Hand
System of Measurement
Metric
Mounting Distance
94 mm
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C
Bore Type
Plain

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.