1.5W LED 12V T3 Wedge Base Bulb, 3000K, 6PK
- Mfr # 18224
- Zoro # G923397710
product price:Â
$
22.49
/pk of 6, $3.75/ea
Key Features
Voltage
12V AC, 12V DC
Color Temperature
2700 K
Rated Life
15,000 hr
Glass Color
Warm White
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18224
- Zoro #
- G923397710
- UPC #
- 78392700049
- Country of Origin
- China
Dimensions
- Length
- 1.68 in
Details
- Voltage
- 12V AC, 12V DC
- Color Temperature
- 2700 K
- Rated Life
- 15,000 hr
- Glass Color
- Warm White
- Color Rendering Index
- 80
- Beam Spread Type
- Omni Directional
- Base Type
- Wedge
- Glass Finish
- White
- Lumens
- 180 lm (Bare LA)
- Watts
- 1.5 W
- Shape Designation
- T5
- Item
- LED LA
Description
1.68 in L, 1.5 W, 12 VAC/VDC, 2.4 VA, 180 Lumen, 2700 K, 80 CRI, 15000 Hr Life, 300D Omni Directional Beam Spread, T5, Wedge Base, Warm White, Plastic, LED LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.