Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Alarm, 85 dB at 10 ft, 9V, Electrochemical Battery Backup: Yes

  • Mfr # KN-COPP-3

  • Zoro # G6191342


product price: $328.99
/pk 6, $54.83/ea
Free Shipping & Returns

Key Features

Detection Method
Electrochemical
Power Source
9V
Audible Alert
85 dB at 10 ft
Overall Width
3.8 in
Overall Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN-COPP-3
Zoro #
G6191342
UPC #
478710529430
Country of Origin
Mexico

Dimensions

Overall Width
3.8 in
Overall Height
1.8 in
Depth
1 3/4 in
Battery Size
9V
Manufacturer Warranty Length
10 yr

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
9V
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Bulk Contractor, Plug-In Digital
Includes
9V Battery
Standards
UL 2034
Interconnection Capability
No
Operating Temp.
40 Degrees to 100 Degrees F
Digital Readout
yes
Visual Alert
Red LED
Test Button
Yes
Hush Button
No
Battery Location
Back
Locking Pin
No
Battery Backup
Yes
Accuracy
+/-20% +15 ppm (CO)
Detects
Carbon Monoxide
Includes Batteries
Yes
Operating Voltage
120V AC
Alarm Setting
30 ppm
Operating Frequency
60 Hz
Battery Chemistry
Alkaline
Minimum Operating Temperature
40 Degrees F
Usable Life
10 yr
Detector Type
CO Detector
Battery Locking Pin
No
Mount Type
Surface
Volume Level
85 dB @ 10 ft
Humidity Range
5% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes 9V Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Accuracy +/-20 Percent +15 ppm (CO), Alarm Setting 30 ppm, Battery Backup No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.