CO alarm

  • Mfr # 21033777
  • Zoro # G424301841
product price: 
$
38.95
/ea
Sold in multiples of 6 for $233.70

Key Features

Alert Type
Light, Sound
Detects
Carbon Monoxide
Operating Voltage
120V AC
Number of Batteries Required
2
Power Source
Plug-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033777
Zoro #
G424301841
UPC #
047871337774
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Hush Button, Test Button

Details

Item
CO Alarm
Alert Type
Light, Sound
Detects
Carbon Monoxide
Operating Voltage
120V AC
Number of Batteries Required
2
Power Source
Plug-In
Operating Frequency
60 Hz
Volume Level
85dB
Battery Locking Pin
Yes
Alarm Setting
71 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Standards
ETL Listed, UL 2034
Form Factor
Standard Design
Visual Alert Type
LED
Includes
2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness
Housing Material
Polyvinyl Chloride
Usable Life
10 yr
Features
Hush Button, Test Button
ADA Compliant
No
Hush Mode
Yes
Battery Backup
No
Test Button
Yes
Mount Type
Surface
Detector Type
CO Detector
Tandem Signaling
No
Sensor Type
Photoelectric
Accuracy
71 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Volume Adjustment
Fixed Volume
Power Source - old
Plug-In

Description

CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Hush Button, Test Button, Includes 2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness, Number of Tandem Detectors Not Applicable, Power Source Plug-In, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.