Shop KIDDE

CO alarm

  • Mfr # 21033779
  • Zoro # G624301665

product price: 
$
44.85
/ea
Sold in multiples of 6 for $269.10

Key Features

Housing Material
Polyvinyl Chloride
Volume Level
85dB
Accuracy
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Usable Life
10 yr
Hush Mode
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033779
Zoro #
G624301665
UPC #
047871337798
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Hush Button, Test Button

Details

Item
CO Alarm
Housing Material
Polyvinyl Chloride
Volume Level
85dB
Accuracy
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Usable Life
10 yr
Hush Mode
Yes
ADA Compliant
No
Mount Type
Surface
Sensor Type
Photoelectric
Standards
ETL Listed, UL 2034
Visual Alert Type
Digital Display, LED
Volume Adjustment
Fixed Volume
Detector Type
CO Detector
Test Button
Yes
Tandem Signaling
No
Number of Batteries Required
2
Battery Locking Pin
Yes
Includes
2 AA batteries, Alarm, user guide, wiring harness
Detects
Carbon Monoxide
Power Source
Plug-In
Alert Type
Light, Sound
Alarm Setting
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Operating Voltage
120V AC
Features
Hush Button, Test Button
Form Factor
Standard Design
Battery Backup
No
Operating Frequency
60 Hz
Power Source - old
Plug-In

Description

CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Hush Button, Test Button, Includes 2 AA batteries, Alarm, user guide, wiring harness, Number of Tandem Detectors Not Applicable, Power Source Plug-In, Sensor Type Photoelectric, Visual Alert Type Digital Display, LED, Volume Level 85dB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.