CO & Explosive gas alarm

  • Mfr # 21033781
  • Zoro # G324302160
product price: 
$
70.25
/ea
Sold in multiples of 4 for $281.00

Key Features

Alarm Setting
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min.Gas alarm response time: Before 10% of low explosion limit (LEL) for natural gas or propane is detected.
Includes
2 AA batteries, Alarm, screws, user guide
Alert Type
Light, Sound
Visual Alert Type
Digital Display, LED
Detects
Carbon Monoxide, Explosive Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033781
Zoro #
G324302160
UPC #
047871337811
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Hush Button, Test Button

Details

Item
CO & Explosive gas alarm
Alarm Setting
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min.Gas alarm response time: Before 10% of low explosion limit (LEL) for natural gas or propane is detected.
Includes
2 AA batteries, Alarm, screws, user guide
Alert Type
Light, Sound
Visual Alert Type
Digital Display, LED
Detects
Carbon Monoxide, Explosive Gas
Features
Hush Button, Test Button
Sensor Type
Photoelectric
Mount Type
Surface
Battery Locking Pin
Yes
Volume Adjustment
Fixed Volume
Housing Material
Polyvinyl Chloride
Detector Type
Explosive Gas/CO Detector
Operating Frequency
60 Hz
Hush Mode
Yes
Form Factor
Standard Design
Operating Voltage
120V AC
Battery Backup
No
Usable Life
7 yr
ADA Compliant
No
Accuracy
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min.Gas alarm response time: Before 10% of low explosion limit (LEL) for natural gas or propane is detected.
Test Button
Yes
Volume Level
85dB
Number of Batteries Required
2
Tandem Signaling
No
Power Source
Plug-In
Standards
ETL Listed, UL 1638, UL 2034
Power Source - old
Plug-In

Description

CO & Explosive gas alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Explosive Gas/CO Detector, Features Hush Button, Test Button, Includes 2 AA batteries, Alarm, screws, user guide, Number of Tandem Detectors Not Applicable, Power Source Plug-In, Sensor Type Photoelectric, Visual Alert Type Digital Display, LED, Volume Level 85dB

Restrictions

Hazardous material

Ratings & reviews