Shop KIDDE

Wireless Smoke CO Alarm

  • Mfr # 21033915
  • Zoro # G824302202

product price: 
$
97.19
/ea
Sold in multiples of 3 for $291.57

Key Features

Includes
2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness
Number of Tandem Detectors
12
Number of Batteries Required
2
Detector Type
Smoke/CO Detector
Visual Alert Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033915
Zoro #
G824302202
UPC #
047871339150
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Voice Alert

Details

Item
Wireless Smoke CO Alarm
Includes
2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness
Number of Tandem Detectors
12
Number of Batteries Required
2
Detector Type
Smoke/CO Detector
Visual Alert Type
LED
Features
Voice Alert
Volume Level
85dB
Usable Life
10 yr
Operating Voltage
120V AC
Detects
Carbon Monoxide, Smoke
Battery Backup
No
Housing Material
Polyvinyl Chloride
Accuracy
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Battery Locking Pin
Yes
Operating Frequency
60 Hz
ADA Compliant
No
Standards
ETL Listed, UL 217
Hush Mode
Yes
Test Button
Yes
Power Source
Hardwired
Mount Type
Surface
Alarm Setting
70 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Alert Type
Light, Sound
Form Factor
Standard Design
Volume Adjustment
Fixed Volume
Sensor Type
Photoelectric
Tandem Signaling
Yes
Communication Protocol
Wireless
Power Source - old
Hardwired

Description

Wireless Smoke CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes 2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.