Conduit Fittings
- Mfr # ECF-212
- Zoro # G622983894
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Jute Fiber Tube
Standards
UL, CSA
Trade Size
3/4 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECF-212
- Zoro #
- G622983894
- UPC #
- -
- Country of Origin
- United States
- Material
- Bronze, Jute Fiber Tube
- Standards
- UL, CSA
Dimensions
- Trade Size
- 3/4 in
- Overall Length
- 12 in
Description
3/4", 12" L Flex, Bronze Body, Female End with Zinc Plated Steel Nipple, Jute Fiber Tube, Flexible Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.