Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LR, 1 In.
Mfr # LR37
Zoro # G2428526
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Product Information
- Brand Killark
- MFR # LR37
- Zoro # G2428526
- UPC # 783936011226
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Overall Width | 11 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Overall Length | 7 in |
Overall Height | 3 3/4 in |
Details
Description
Conduit Outlet Body, Overall Width 11 in, Overall Height 3 3/4 in, Overall Length 7 in, Weight 1.7 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370, 370C, 370CG, 370CGSA, 370CSA, 370G, 370GSA, 370SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- REMKE Cord Grip, SS, 3/8" NPT, .188-.250, Mesh (RSSS-004-E)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- Killark Conduit Bodies & Covers