Killark
Conduit Outlet Body, Iron, TB
Mfr # TB27
Zoro # G0397643
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In., Color: Gray (OLR-2M)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- Killark Conduit Bodies & Covers