Shop All Electrical Boxes
Killark
Electrical Box, 18 cu in, FSS Box, 1 Gangs, Aluminum
Mfr # FSS-2
Zoro # G5070549
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSS Box
- Number of Gangs 1
- Material Aluminum
- Length 4.62 in
Product Information
- Brand Killark
- MFR # FSS-2
- Zoro # G5070549
- UPC # 783936190563
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 2.87 in |
Depth | 2 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.62 in |
Details
Description
Device Box, Number of Gangs 1, Number of Inlets 2, Length 4.62 in, Width 2.87 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSS, Capacity 18 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.75 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- ZOELLER Junction Box (10-1402)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC, 1 Gangs, Malleable Iron (FDC-2M)
- KILLARK Electrical Box, Device Box, 1 Gangs, Aluminum (FXB-5)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS, 1 Gangs, Malleable Iron (FS-2M)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS, 2 Gangs, Malleable Iron (2FS-2M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC, 1 Gangs, Malleable Iron (FDC-1M)
- KILLARK Electrical Box, Device Box, 1 Gangs, Aluminum (SWB-2)
- RACO Electrical Box, 21.5 cu in, Octagon, 1 Gangs, Steel, Octagon (165)
- Killark Electrical Boxes