Shop All Conduit Fittings
Killark
F to F 90Deg Elbow, Haz Loc, 1/2In, Alum
Mfr # FF-90-1WW
Zoro # G4187897
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
- Overall Length 2 in
- Finish Powder Coated
Product Information
- Brand Killark
- MFR # FF-90-1WW
- Zoro # G4187897
- UPC # 783936170039
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 in |
Length | 2" |
Overall Length - Fitting | 2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Description
Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 in, Overall Height 2 in, Overall Width 2 in, Weight 0.12 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- CLEMCO Pneumatic Deadman Control Handle, RLX (RLX)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- Killark Conduit Fittings