Shop All Conduit Fittings
Killark
Fitting, Sealing, 3/4in
Mfr # ENY-2
Zoro # G2146243
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3/4"
- Color Gray
- Overall Length 4 1/16 in
- Finish Powder Coated
Product Information
- Brand Killark
- MFR # ENY-2
- Zoro # G2146243
- UPC # 783936111117
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 4 1/16 in |
Overall Length - Fitting | 4 1/16 in |
Length | 4-1/16" |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Turning Radius | 1.28 in |
Compatible Conduit Trade Size | 3/4 in |
Details
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 4 1/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Used for Sealing Conduit, Gray, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK Bushing, Reducing (RE31S)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- GAMPAK Sigma Engineered Solutions 3/4 in. D Die-Cast Zinc Screw-In Connector For FMC , 25PK (56011)
- Killark Conduit Fittings