Shop All Conduit Bodies & Covers
Killark
Hub Cover, 1/2 Hub Size, Killark VJ Series
Mfr # VJH-1WW
Zoro # G4148496
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Screw In
- Includes Mounting screws
- Depth 1 in
- Box Type Round Ceiling Pan
- Length 4 1/2 in
Product Information
- Brand Killark
- MFR # VJH-1WW
- Zoro # G4148496
- UPC # 783936770024
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Depth | 1 in |
Length | 4 1/2 in |
Width | 5 1/4 in |
Conduit Size | 1/2 in |
Length (Straight Wireway) | 4 1/2 in |
Details
Description
Hub Cover, Box Type Round Ceiling Pan, Number of Gangs 1, Depth 1 in, Width 5 1/4 in, Length 4 1/2 in, Conduit Size 1/2 in, Design Screw In, Standards CSA (LR11852), UL (E30107 & E3397), Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Body Cover, 1 in. (370)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- Killark Conduit Bodies & Covers