Zoro Homepage

Incandescent Light Fixture, With 2PDD2

  • Mfr # EMI20D4G

  • Zoro # G3117441


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Standards
Factory Sealed, NEMA 3, NEMA 4, NEMA 4X, Suitable For Wet Locations Marine Rated (US Only)
Lumens
6,360 lm
Lighting Technology
Incandescent
Housing Material
Aluminum
Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI20D4G
Zoro #
G3117441
UPC #
783936142869
Country of Origin
United States

Dimensions

Length
7-7/16 in
Width
7-7/16 in
Height
10-5/16 in
Nominal Height
10 5/16 in
Nominal Length
7 7/16 in
Nominal Width
7 7/16 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
7 1/2 in
Overall Width
7 1/2 in
Overall Height
10 3/8 in

Details

Item
Incandescent Light Fixture
Standards
Factory Sealed, NEMA 3, NEMA 4, NEMA 4X, Suitable For Wet Locations Marine Rated (US Only)
Lumens
6,360 lm
Lighting Technology
Incandescent
Housing Material
Aluminum
Voltage
250V AC
Fixture Wattage
150/200/300
Fixture Type
Hazardous Location
Housing Finish
Powder Epoxy Paint
Lamp Quantity
1
Includes
Guard
Bulb Designation
A-23/PS-25
Mounting
Stanchion
Lamp Included
No
Lamp Watts
300 W
Lamp Type
Medium Base
Ambient Temp. Range
-40 Degrees F
Description/Special Features
Corrosion Resistance, Factory Sealed
Suggested Lamp Item No.
2PLK5
Fixture Voltage
120 to 277V AC
Ballast Quantity
1
Dimmable
No
Emergency Battery Backup
No
Fixture Ballast Type
High Power Factor
Linkable Up To
Unlinkable
Lamp Watts - Fixtures
300.0
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Series
EM
Lamp Type - Fixtures
A23
Fixture Type - Decorative and Surface Mount Fixtures
Explosion Proof Pendant
Max. Fixture Wattage
300 W
For Bulb Type
Incandescent
Number of Ballasts
1
For Bulb Base Type
Medium
For Number of Bulbs
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Color Temperature
Lamp Dependent
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees F
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
Mounting Style
Pendant
Ingress Protection Rating
66
For Max. Bulb Wattage
300 W
Housing Color
Tan
Temperature Code
T3C
Mounting Location
Ceiling, Pendant, Stanchion, Wall
Warranty
2ACC9

Description

7 7/16 in, Lamp Dependent, 6,360 lm, Max. Fixture Wattage 300 W, Mounting Style Suspended, For Bulb Type Incandescent, Dimmable No, EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.