Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDLightFix, 45W, 8 7/8"L, 8 7/8"W, 12 5/8"H

  • Mfr # EML4530A2G

  • Zoro # G3667921


product price: $1,630.99
/ea
Free Shipping & Returns

Key Features

Standards
Factory Sealed, Marine Rated (US Only), Paint Spray Booth Approved, Listed For Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
3,479 lm
Lighting Technology
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EML4530A2G
Zoro #
G3667921
UPC #
783936084527
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Width
8-13/16 in
Nominal Height
12 5/8 in
Nominal Length
8 13/16 in
Height
12-5/8 in
Nominal Width
8 13/16 in
Overall Length
8 7/8 in
Overall Width
8 7/8 in
Overall Height
12 5/8 in
Nominal Size - Fixtures
1 ft x 1 ft

Details

Item
LED Light Fixture
Standards
Factory Sealed, Marine Rated (US Only), Paint Spray Booth Approved, Listed For Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
3,479 lm
Lighting Technology
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
45
Lamp Included
Yes
Fixture Rated Life
55,000 hr
Fixture Type
Hazardous Location
Housing Finish
Powder Epoxy Paint
Fixture Warranty
5 yr.
Fixture Housing Color
Tan
Mounting Bracket Item Number
2PDC8
Emergency Battery Backup
No
Finish
Baked Powder Epoxy/Ppolyester
IP Rating
66
Lumens Per Watt
64.0
Fixture Housing Material
Aluminum
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Light Color
Daylight
Fixture Voltage
120 to 277V AC
Linkable Up To
Unlinkable
Description/Special Features
Fluted Globe and Guard
Color Temperature
5000K
Fixture Item Number
6JEN0
Lamp Type
Medium Base
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Dimmable
No
Number of Light Bars
0
Color Rendering Index
70
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Lamp Watts - Fixtures
45.0
Mounting
Pendant
LED Replacement For
100W HID/300W INC
Lamp Watts
45 W
Max. Fixture Wattage
45 W
Lamp Quantity
10
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Includes
Guard
Lumens per Watt
77.3 lm/W
CA Title 24 Compliant
No
For Bulb Base Type
Medium
Mounting Style
Pendant
For Max. Bulb Wattage
45 W
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
Ingress Protection Rating
66
For Bulb Type
LED
Min. Ambient Temp.
-40 Degrees F
Mounting Location
Pendant
Max. Ambient Temp.
131 Degrees F
UL/CSA/ETL Listed
CSA US Certified, UL Listed
Temperature Code
T6
Series
EML
For Bulb Shape
Integrated LED
Housing Color
Tan
Fixture Ballast Type
High Power Factor

Description

8 13/16 in, 5000K, 3,479 lm, 77.3 lm/W, Max. Fixture Wattage 45 W, Mounting Style Suspended, For Bulb Type LED, LED Replacement For 100W HID/300W INC, Dimmable No, EML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.