Killark
Nipple, Conduit, 3/4 In
Mfr # AN-2
Zoro # G2583795
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
- Overall Length 1 3/8 in
- Finish Plain
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK Bushing, Reducing (R-65)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- Killark Conduit Fittings