Shop KILLARK
See all product information
Create Account
Cord and Cable Fittings
- Mfr # WH-8G
- Zoro # G522984533
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Application
Conduit to Enclosure
Type
1 Screw Wire Connector, Threaded
Standards
UL, CSA
Trade Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-8G
- Zoro #
- G522984533
- UPC #
- -
- Country of Origin
- India
Dimensions
- Trade Size
- 3 in
Details
- Application
- Conduit to Enclosure
- Type
- 1 Screw Wire Connector, Threaded
- Standards
- UL, CSA
Description
3", Natural, Die-Cast Zinc, Insulated Throat, Threaded, Weatherproof Conduit Hub with Ground Screw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.