Weatherproof Box, 1/2 in Hub, Iron

KILLARK| Zoro #: G1952736| Mfr #: FDC-1M

$23.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Box Type: FDC
Capacity: 28.0 cu. in.
Color: silver
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1952736 Mfr #: FDC-1M
Standards: UL, CSAMaterial: Malleable Iron
Item: Weatherproof Electrical BoxCapacity: 28.0 cu. in.
Box Type: FDCMounting Holes O.C. (In.): 2.12
Hub Size: 1/2"Number of Inlets: 2
Bracket Type: LugsWidth: 2.88"
Number of Gangs: 1Length: 6.38"
Depth: 2.88"Color: silver
Country of Origin (subject to change): China

Product Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 6.38 In., Width 2.88 In., Depth 2.88 In., Hub Size 1/2 In., Color Silver, Bracket Type Lugs, Box Type FDC, Capacity 28.0 cu. in., Material Malleable Iron, Mounting Holes O.C. (In.) 2.12, Standards UL, CSA

Product Reviews