This item is Discontinued.

Kimberly-Clark Disposble Wipes, 12 In x 14-2/5 In, PK528 10459087/33560

This item is Discontinued.

Kimberly-Clark

Disposble Wipes, 12 In x 14-2/5 In, PK528 (Discontinued)

Mfr # 10459087/33560
Zoro # G3960957
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10459087/33560
Zoro #
G3960957
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
14 1/2 in x 12 in
Size
14-2/5"
Sheet Width
12 in
Sheet Length
15 in

Details

Item
Disposable Wipes
Material
Paper
Color
Blue
Number of Sheets
66
Ply
1
Series
5SY4

Description

Wipes, KIMTECH PREP KIMTEX Wiper, Paper Material, Color Blue, Sheet Size 12 x 14-2/5 In., Size 14-2/5 In., Sheet Width 12 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.