Bathroom Wipes, Blue, PK6
Mfr # 10399567/83620
Zoro # G3973331
product price:Â $15.19
/pk 6, $2.53/eaKey Features
Material
Microfiber
Color
Blue
Sheet Size
15-3/4 x 15-3/4"
Size
15-3/4 in x 15-3/4 in
Cleaning Cloth Style
Microfiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10399567/83620
Zoro #
G3973331
UPC #
-
Country of Origin
Unknown
Dimensions
Sheet Size
15-3/4 x 15-3/4"
Size
15-3/4 in x 15-3/4 in
Sheet Width
16 in
Sheet Length
16 in
Details
Item
Microfiber Cloth
Material
Microfiber
Color
Blue
Cleaning Cloth Style
Microfiber
Count/Weight
6 count
Cloth Style
Microfiber
Description
Microfiber Cloth, WYPALL, Microfiber Material, Color Blue, Sheet Size 15-3/4 x 15-3/4 In., Size 15-3/4 x 15-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.