Critical Task Wipes, 12 In x 12 In, PK100

  • Mfr # 10329560/33330

  • Zoro # G4150273


product price:  $25.79
/pk 100, $0.26/ea

Key Features

Material
Polypropylene
Color
White
Sheet Size
12 in x 12 in
Number of Sheets
100
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10329560/33330
Zoro #
G4150273
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
12 in x 12 in
Size
12"
Sheet Width
12 in
Sheet Length
12 in

Details

Item
Critical Task Wipes
Material
Polypropylene
Color
White
Number of Sheets
100
Ply
1
Series
W4

Description

Wipes, Critical Task Wiper, Polypropylene Material, Color White, Sheet Size 12 x 12 In., Size 12 In., Sheet Width 12 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.